Shop All Serving Utensils
Vollrath
Perforated Spoodle, 5 Oz
Mfr # 6422520
Zoro # G1823184
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 5.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 6422520
- Zoro # G1823184
- UPC # 029419426621
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 14 1/16 in |
Utensil Width | 3 5/8 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 5.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Coated Handle | No |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Head Design | Perforated |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Perforated, Overall Length 14 1/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 5 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spring 7'' (18361)
- WHIRLPOOL Evaporator Motor (W10128551)
- SCOTSMAN Floar Bar - Sce275 (02-3383-03)
- DIXIE Plates, 10-1/16, Ultra, Path, PK125 (SXP10PATHPK)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- VOLLRATH French Fry Cutter, 7/16 Cut (47714)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- VOLLRATH Perforated Spoodle, 3 Oz (6422320)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- VOLLRATH Perforated Spoodle, 1 Oz (6422120)
- MERCER CUTLERY German Sharpening Steel, 10 In. (M14510)
- Vollrath Serving Utensils