Shop All Serving Utensils
Vollrath
Perforated Spoodle, 4 Oz
Mfr # 6422420
Zoro # G1694472
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 6422420
- Zoro # G1694472
- UPC # 029419426607
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 13/16 in |
Utensil Width | 3 3/8 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Coated Handle | No |
Head Design | Perforated |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 13/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 4 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- CONTINENTAL REFRIGERATION Clip, Shelf (50120)
- VULCAN HART Control W/Set Scr Knob Red (719259-12)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 3 oz (9703)
- VOLLRATH 9 1/2 in Antimicrobial Stainless Steel Utility Tongs (4780910)
- VOLLRATH Perforated Spoodle, 6 Oz (6422620)
- VOLLRATH 6 oz Antimicrobial Spoodle Solid Portion Spoon (6433620)
- VOLLRATH Solid Spoodle, 2 Oz (6412220)
- VOLLRATH Pom Tong, L 6 In (47106)
- VOLLRATH Pom Tong, L 9 In (47109)
- THUNDER GROUP 12 in Solid Serving Spoon (SLBF001)
- Vollrath Serving Utensils