Shop All Serving Utensils
Vollrath
Perforated Spoodle, 3 Oz
Mfr # 6422320
Zoro # G2738172
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 3.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 6422320
- Zoro # G2738172
- UPC # 029419426584
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 1/16 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 3.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Head Design | Perforated |
Coated Handle | No |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 1/2 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 3 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN LID AIRTIGHT FOR GN1/6 FOOD PANS TRANSPARENT (09852)
- HATCO Lamp Holder - T8 (23007300)
- FRANKE FOODSERVICE COFFEE Spare Part Geared Motor 24V-120Rpm (1561314)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- VOLLRATH Utility Tong, Blk Handle (4780920)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray (47391)
- VOLLRATH Pom Tong, L 6 In (47106)
- VOLLRATH Grip 'N Serv 13 in Perforated Serving Spoon (46946)
- TABLECRAFT Flatware Cylinder, SS, 4.5"X4.5"X5.5" (34)
- Vollrath Serving Utensils