Shop All Food Pans
Vollrath
Perforated Pan, Full-Size, 8.3 Qt.
Mfr # 30023
Zoro # G3471395
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 13/16 in
- Material Stainless Steel
- Pan Size Full Size
- Capacity 8.3 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12 13/16 in |
Pan Size | Full Size |
Depth | 2 1/2 in |
Length | 20 7/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 12 3/4 in |
Overall Length | 20 7/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 8.3 qt |
Fits Opening | 12 in x 20 in |
Gauge | 22 |
Product Type | Steam Table Pan |
Freezer Safe | No |
NSF Certified | Yes |
Anti-Jam | Yes |
Compatible Pan Type | Full Size |
Perforated/Solid | Perforated |
Pan Shape | Rectangular |
Oven Safe | No |
Dishwasher Safe | No |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 8.3 qt, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Pressure Switch (44011.0002)
- RUBY KIST Ruby Kist Cranberry Juice Cocktail 10 fl. oz., PK24 (1402410RKEX)
- FALKS Falks M3769 Preformed Mantles (M3769)
- MISSION FOODS Mission Gluten Free White Triangle Tortilla Chips 2lbs, PK6 (8618)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- VOLLRATH Steam Table Pans, Wild Pan (3100020)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- VOLLRATH Pan, Half-Size Long, 8.2 Qt (30562)
- WINCO 1/2 Size 2 1/2 in Steam Table Pan (SPJL-202)
- Vollrath Food Pans