Shop All Food Pans
Vollrath
Pan, Third-Size, 6.1 Qt
Mfr # 30362
Zoro # G3260503
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Third Size
- Material Stainless Steel
- Width 12 3/4 in
- Depth 6 in
- Capacity 6.1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Third Size |
Width | 12 3/4 in |
Depth | 6 in |
Length | 6 7/8 in |
Overall Length | 6 13/16 in |
Overall Depth | 6 in |
Overall Width | 12 5/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 6.1 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Freezer Safe | No |
Compatible Pan Type | Third Size |
Dishwasher Safe | No |
Oven Safe | No |
NSF Certified | Yes |
Anti-Jam | Yes |
Pan Shape | Rectangular |
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 6 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 6.1 qt, Compatible Pan Type Third Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Swivel Spout - 10" For - Part# 40137-10 (40137-10)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Lock Handles (8014147)
- GARLAND Knob 2-7/16 D, Pointer (4512150)
- PRO FORM PRODUCTS LTD RUSFRE HAZ CLR RUSTPROOFING 2.5 GAL (BB1000-2.5C)
- VOLLRATH Pan, Fourth-Size, 3 Qt (30442)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30220)
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- VOLLRATH 1/2 Size 6 in Steam Table Pan (20269)
- VOLLRATH Perforated Pan, Full-Size, 8.3 Qt. (30023)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- CAMBRO Colander , Camwear, 1/6 Sz, 5"D (65CLRCW(135))
- Vollrath Food Pans