Shop All Food Pans
Vollrath
Pan, Sixth-Size, 1.8 Qt
Mfr # 30642
Zoro # G2247025
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Sixth Size
- Width 6 1/4 in
- Material Stainless Steel
- Capacity 1.8 qt
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | Sixth Size |
Width | 6 1/4 in |
Depth | 4 in |
Length | 6 7/8 in |
Overall Width | 6 1/4 in |
Overall Length | 6 13/16 in |
Overall Depth | 4 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 1.8 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Pan Shape | Rectangular |
Compatible Pan Type | Sixth Size |
Anti-Jam | Yes |
NSF Certified | Yes |
Oven Safe | No |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Steam Table Pan, Overall Depth 4 in, Overall Length 6 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 1.8 qt, Compatible Pan Type Sixth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Extendable Match Holder (721026)
- MUNDIAL 12 in Diamond Sharpening Steel (3311-12)
- MISC HARDWARE TOUGH GUY CONDENSER BRUSH (3HHE8)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- VOLLRATH Pan, Fourth-Size, 1.8 Qt (30422)
- VOLLRATH Pan, Third-Size, 2.6 Qt (30322)
- VOLLRATH Pan-Baking Alum 13"X 18" (Bacon) (VOL5303)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30220)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- VOLLRATH Pan, Full Size, 8.3 Qt (30022)
- ARAVEN FOOD BOX W/NON-AIRTIGHT LID GN1/1, 13.7qt TRANSPARENT 20 3/4" X 12 3/4" X 4" (09293)
- Vollrath Food Pans