Shop All Food Pans
Vollrath
Pan, Half-Size, 6.7 Qt
Mfr # 30240
Zoro # G2464156
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Capacity 6.7 qt
- Depth 4 in
- Gauge 20
- Product Type Steam Table Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Half Size |
Depth | 4 in |
Overall Width | 12 5/8 in |
Overall Depth | 4 in |
Overall Length | 10 5/16 in |
Details
Item | Steam Table Pan |
Capacity | 6.7 qt |
Gauge | 20 |
Product Type | Steam Table Pan |
Freezer Safe | No |
Pan Shape | Rectangular |
Dishwasher Safe | No |
Compatible Pan Type | Half Size |
Anti-Jam | Yes |
NSF Certified | Yes |
Oven Safe | No |
Description
Steam Table Pan, Overall Depth 4 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 6.7 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS Jack Link's Sweet & Hot Beef Jerky 2.85 oz Pegged (10000007616)
- DETEX Cap, End (Alarm) (101822)
- GENUINE JOE Spoon Utensil Kit, Polystyrene - White (GJO58943)
- JELL-O Jell-O Instant Powdered Cherry Gelatin Dessert 3 oz., PK24 (00043000200735)
- VOLLRATH Pan, Half-Size Long, 5.7 Qt (30542)
- VOLLRATH Pan, Half-Size, 2.1 Qt (30212)
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- VOLLRATH Pan, Half-Size Long, 8.2 Qt (30562)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- VOLLRATH Perforated Pan, Half-Size (30243)
- Vollrath Food Pans