Shop All Food Pans
Vollrath
Pan, Half-Size, 4.3 Qt
Mfr # 30220
Zoro # G3203033
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Depth 2 1/2 in
- Capacity 4.3 qt
- Gauge 20
- Product Type Steam Table Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Half Size |
Depth | 2 1/2 in |
Overall Length | 10 5/16 in |
Overall Depth | 1 1/4 in |
Overall Width | 12 5/8 in |
Details
Item | Steam Table Pan |
Capacity | 4.3 qt |
Gauge | 20 |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
NSF Certified | Yes |
Anti-Jam | Yes |
Compatible Pan Type | Half Size |
Oven Safe | No |
Pan Shape | Rectangular |
Freezer Safe | No |
Description
Steam Table Pan, Overall Depth 1 1/4 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 2.1 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS GLOSS TRIM BLACK PINT (SE39068)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- CAMPBELLS Campbell's Ready To Serve Easy Open Tomato Soup - 7.25 oz. Can, PK24 (000000447)
- RISE BY DASH Blue Glass/Plastic 1.7 L Electric Tea Kettle (REK170GBSK06)
- VOLLRATH Pan, Half-Size Long, 5.7 Qt (30542)
- VOLLRATH Perforated Pan, Full-Size, 8.3 Qt. (30023)
- VOLLRATH Steam Table Pans, Wild Pan (3100020)
- VOLLRATH Pan, Fourth-Size, 4.5 Qt (30462)
- VOLLRATH Pan, Half-Size, 10 Qt (30260)
- VOLLRATH Transport Pan, Full-Size (30045)
- CAMBRO Drain Tray 1/3 Size-135 Clear (SP-309)
- Vollrath Food Pans