Shop All Food Pans
Vollrath
Pan, Fourth-Size, 3 Qt
Mfr # 30442
Zoro # G1580853
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pan Size Fourth Size
- Width 10 3/8 in
- Depth 4 in
- Capacity 3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Fourth Size |
Width | 10 3/8 in |
Depth | 4 in |
Length | 6 3/8 in |
Overall Length | 10 3/8 in |
Overall Depth | 4 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 3 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
Compatible Pan Type | Fourth Size |
Oven Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Anti-Jam | Yes |
Pan Shape | Rectangular |
Description
Steam Table Pan, Overall Depth 4 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 3 qt, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Drain Seat Gasket, 1/8 Cork Buna-N (5700-111-34-52)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- RINNAI Combustion Fan Kit (104000248)
- BAXTER Switch, Door Magnetic (01-1000V6-00198)
- VOLLRATH Full Size 6 in Steam Table Pan (20069)
- VOLLRATH Spillage Pan, Full Size, 19 3/4 x 12 (99780)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30242)
- VOLLRATH Pan, Two-Thirds Size, 9 1/3 Qt (30142)
- VOLLRATH Transport Pan, Full-Size (30045)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- VOLLRATH Pan, Fourth-Size, 4.5 Qt (30462)
- Vollrath Food Pans