Shop All Food Pans
Vollrath
Pan, Fourth-Size, 1.8 Qt
Mfr # 30422
Zoro # G3336356
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/8 in
- Material Stainless Steel
- Pan Size Fourth Size
- Capacity 1.8 qt
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 3/8 in |
Pan Size | Fourth Size |
Depth | 2 1/2 in |
Length | 6 3/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 6 3/8 in |
Overall Length | 10 3/8 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 1.8 qt |
Gauge | 22 |
Product Type | Steam Table Pan |
Compatible Pan Type | Fourth Size |
Oven Safe | No |
Dishwasher Safe | No |
Anti-Jam | Yes |
Freezer Safe | No |
NSF Certified | Yes |
Pan Shape | Rectangular |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 1.8 qt, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- BAYOU CLASSIC Fryer/Stmr W/Lid&Bskt60Q (4060)
- ELECTROLUX Drive Belt (134719300)
- CLEVELAND Gauge Glass (FK07301)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- VOLLRATH Pan, Full-Size, 21 Qt (30060)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30222)
- VOLLRATH Pan, Half-Size Long, 8.2 Qt (30562)
- VOLLRATH Pan, Sixth-Size, 1.8 Qt (30642)
- ARAVEN FOOD PAN BPA-FREE GN1/3, 2.5qt BLUE TRANSPARENT, 12 3/4"X 6 7/8" X 2 1/2" (07808)
- Vollrath Food Pans