Shop All Food Containers
Vollrath
Pail Cover, For Use With 4NDZ6
Mfr # 59202
Zoro # G3258211
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Outside Dia. (In.) 9 1/4 in
- For Use With 4NDZ6
- Overall Diameter 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 59202
- Zoro # G3258211
- UPC # 029419037964
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 9 1/4 in |
Overall Diameter | 9 1/4 in |
Overall Height | 2 3/4 in |
Details
Color | Silver |
Material | Stainless Steel |
Item | Ice Cream Cover |
For Use With | 4NDZ6 |
NSF Certified | Yes |
Description
Ice Cream Cover, Product Type Ice Cream Cover, FDA Compliant No, Gauge 22 ga, Color Silver, Material Stainless Steel, Overall Height 2 3/4 in, Overall Diameter 9 1/4 in, Capacity Not Applicable, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY WACKS Handy Wacks 12"x12"x2.5" Flat Brown Deli Paper, PK6000 (F-12N)
- CECILWARE Safety Thermostatlch, 5/16 X 3-3/8, 36 For - Part# Gml027A (GML027A)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- DEXTER RUSSELL Trim Knife, Orange, 2-1/2 In. (11253)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- VOLLRATH Squeeze Bottle Holder (56116)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527C02)
- VOLLRATH Pail Cover (58030)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- Vollrath Food Containers