Shop All Food Containers
Vollrath
Pail Cover
Mfr # 58030
Zoro # G1397846
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- For Use With 58030, 58160, 58161
- Overall Height 1 in
- Overall Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 58030
- Zoro # G1397846
- UPC # 029419037674
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height | 1 in |
Overall Diameter | 12 in |
Details
Color | Silver |
Material | Stainless Steel |
For Use With | 58030, 58160, 58161 |
Item | Pail Cover |
NSF Certified | Yes |
Description
Pail Cover, Product Type Pail Cover, FDA Compliant No, Gauge 16 ga, Color Silver, Material Stainless Steel, Overall Height 1 in, Overall Diameter 12 in, Capacity Not Applicable, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6460 Sauternes- Set of 4 (W6460)
- RHINO COFFEE GEAR 3 oz Double-Spout Shot Glass w/ Handle (RHSGDS)
- DUNBAR Dunbar Unpeeled Diced Pimientos 102 oz., PK6 (07084603060001)
- AMGOOD 24x18 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2418-2SH)
- VOLLRATH Dairy Pail, Cap 23 qt. (58200)
- VOLLRATH Squeeze Bottle Holder (56116)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- VOLLRATH Box, Storage , 15X20X7"D, Green (1527-C19)
- VOLLRATH Dairy Pail, Cap 12.5 qt (58130)
- KERR Kerr 100036 1 Pint Regular Mouth Jar - Pack of 12 (100036)
- Vollrath Food Containers