Shop All Measuring Utensils
Vollrath
Oval Measuring Scoop, 1/8 Cup
Mfr # 47055
Zoro # G3372302
original price:
$10.88
12% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/8 cup
- Material Stainless Steel
- Color Gray
- Overall Length 8 11/16 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47055
- Zoro # G3372302
- UPC # 029419396412
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Length | 8 11/16 in |
Overall Height | 3/4 in |
Overall Width | 1 15/16 in |
Details
Item | Oval Measuring Scoop |
Capacity | 1/8 cup |
Material | Stainless Steel |
Color | Gray |
Graduation Subdivisions | 1/8 cup |
Number of Pieces | 1 |
NSF Certified | Yes |
Product Type | Measuring Scoop |
Dry/Liquid | Dry, Liquid |
Description
Oval Measuring Scoop, Overall Height 3/4 in, Material Stainless Steel, Color Gray, Handle Length 5 11/16 in, Number of Pieces 1, Capacity 0.125 C, Dry/Liquid Dry, Liquid, Product Type Measuring Scoop, Graduation Subdivisions 1/8 cup, Overall Length 8 11/16 in, Overall Width 1 15/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Knife Rack, Magnetic, Black, 24 in. W (KRP24)
- SILVER KING Brush Lettuce Cutter For - Part# 20907S (20907S)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Oat Flour 25lbs (1984B25)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- VOLLRATH Oval Measuring Scoop, 1 Cup (47059)
- VOLLRATH Graduated Measure, 2 Qt (95640)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- VOLLRATH 1 Tsp Stainless Steel Measuring Spoon (47075)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- FLIP-IT BOTTLE EMPTY KIT GRY (FL4X1HBB)
- Vollrath Measuring Utensils