Shop All Measuring Utensils
Vollrath
Oval Measuring Scoop, 1/4 Cup
Mfr # 47056
Zoro # G0897416
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.25 C
- Material Stainless Steel
- Color Gray
- Handle Length 1 11/16 in
- Overall Length 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47056
- Zoro # G0897416
- UPC # 029419396429
- Country of Origin China
- Category Measuring Utensils
Dimensions
Handle Length | 1 11/16 in |
Overall Length | 9 1/8 in |
Overall Height | 1 1/16 in |
Overall Width | 2 5/16 in |
Details
Item | Oval Measuring Scoop |
Capacity | 0.25 C |
Material | Stainless Steel |
Color | Gray |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Product Type | Measuring Scoop |
Graduation Subdivisions | 1/4 cup |
Number of Pieces | 1 |
Description
Oval Measuring Scoop, Overall Height 1 1/16 in, Material Stainless Steel, Color Gray, Handle Length 1 11/16 in, Number of Pieces 1, Capacity 0.25 C, Dry/Liquid Dry, Liquid, Product Type Measuring Scoop, Graduation Subdivisions 1/4 cup, Overall Length 9 1/8 in, Overall Width 2 5/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NJOY Food, Sugar Canist, 20Oz (NJO 90585)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Beige, PK 36 (R2020BGE)
- HOBART Pilot Kit (109125-3)
- TRUE Defrost Timer (E831972)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- NORPRO Scoops 5-Oz Dry Measuring (9000)
- Vollrath Measuring Utensils