Shop All Measuring Utensils
Vollrath
Oval Measuring Scoop, 1/3 Cup
Mfr # 47057
Zoro # G2851633
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/3 cup
- Material Stainless Steel
- Color Gray
- Graduation Subdivisions 1/3 cup
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47057
- Zoro # G2851633
- UPC # 029419396436
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Length | 9 3/4 in |
Details
Item | Oval Measuring Scoop |
Capacity | 1/3 cup |
Material | Stainless Steel |
Color | Gray |
Graduation Subdivisions | 1/3 cup |
Number of Pieces | 1 |
NSF Certified | Yes |
Dry/Liquid | Dry, Liquid |
Product Type | Measuring Scoop |
Description
Oval Measuring Scoop, Material Stainless Steel, Color Gray, Number of Pieces 1, Capacity 0.333 C, Dry/Liquid Dry, Liquid, Product Type Measuring Scoop, Graduation Subdivisions 1/3 cup, Overall Length 9 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Sprocket/Bearing Assembly (7001312)
- GE Refrigerator Light Socket and Terminal (WR2X9391)
- WARING COMMERCIAL Blending Blade Assembly (003548)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- VOLLRATH Urn Cup, 4 Qt (79540)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- TABLECRAFT Measuring Cup, 1 Cup, Stainless Steel (724D)
- Vollrath Measuring Utensils