Shop All Measuring Utensils
Vollrath
Oval Measuring Scoop, 1 Cup
Mfr # 47059
Zoro # G0757102
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 cup
- Material Stainless Steel
- Color Gray
- Number of Pieces 1
- Dry/Liquid Dry, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47059
- Zoro # G0757102
- UPC # 029419396450
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Length | 11 in |
Details
Item | Oval Measuring Scoop |
Capacity | 1 cup |
Material | Stainless Steel |
Color | Gray |
Number of Pieces | 1 |
Dry/Liquid | Dry, Liquid |
NSF Certified | Yes |
Graduation Subdivisions | 1 cup |
Product Type | Measuring Scoop |
Description
Oval Measuring Scoop, Material Stainless Steel, Color Gray, Number of Pieces 1, Capacity 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Scoop, Graduation Subdivisions 1 cup, Overall Length 11 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Edlund Hand Stainless Steel 9" Heavy Duty Tong (4409HD/34610)
- TRUE Led Input Wire Assembly 50 (980644)
- WHIRLPOOL Icemaker (D7824706Q)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- VOLLRATH 1 Tsp Stainless Steel Measuring Spoon (47075)
- VOLLRATH Aluminum Measuring Cup, 1 Qt (68296)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- ARAVEN SCOOP MEDIUM 32 oz TRANSPARENT (09459)
- Vollrath Measuring Utensils