Shop All Grill Accessories
Vollrath
Outdoor Grill
Mfr # CBGMD-36
Zoro # G108662893
product price: $2,248.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$2,248.99
Free 30-Day Returns
Key Features
- Material Aluminized Steel, Stainless Steel
- Overall Depth 27 in
- Power Source Gas
- Includes Regulator
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # CBGMD-36
- Zoro # G108662893
- UPC # 029419968978
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Depth | 27 in |
Overall Height | 16 in |
Overall Width | 36 in |
Cooking Surface Depth | 19 in |
Cooking Surface Width | 35 3/4 in |
Details
Item | Outdoor Grill |
Material | Aluminized Steel, Stainless Steel |
Power Source | Gas |
Includes | Regulator |
Installation Type | Countertop |
Heat Capacity | 40,000 BTU |
Gas Type | Natural |
Gas Inlet | 3/4 in NPT |
Number of Burners | 6 |
Control Type | Manual |
Description
Outdoor Grill, Power Source Gas, Cooking Surface Depth 19 in, Cooking Surface Width 35 3/4 in, Overall Height 16 in, Overall Width 36 in, Overall Depth 27 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Number of Burners 6, Voltage Not Applicable, Wattage Not Applicable, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 40,000 BTU, Includes Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- LOGO BRANDS Miami Dolphins Stadium Clear Tote (617-65P)
- LIQUID FENCE 32 Oz. Ready To Use Dog & Cat Repellent (HG-71296-1)
- THETFORD Thetford 15842 Grey Water Odor Control - 20 oz. (15842)
- VOLLRATH Brick, Grill (47710-1)
- BACKYARD PRO Hardware Set for Adjustable Height Square Outdoor Burners (554BPSQ30HS)
- MR BAR B Q PRODUCTS . 11.34 in. Heavy Duty Long Handle Grill Brush (MR570980)
- WEBER Spir 3Burn Grill Cover (7139)
- PRINCE CASTLE Scraper, Grill (161)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31465)
- TRIPP LITE Tripp Lite 4-Outlet Isobar Surge Suppressor ISOBAR-4 ULTRA (ISOBAR-4 ULTRA)
- Vollrath Grill Accessories