Shop All Grill Accessories
Vollrath
Outdoor Grill
Mfr # CBGMD-24
Zoro # G408662876
product price: $1,655.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,655.99
Free 30-Day Returns
Key Features
- Power Source Gas
- Overall Width 24 in
- Material Aluminized Steel, Stainless Steel
- Includes Regulator
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # CBGMD-24
- Zoro # G408662876
- UPC # 029419968961
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 24 in |
Overall Height | 16 in |
Overall Depth | 27 in |
Cooking Surface Width | 23 3/4 in |
Cooking Surface Depth | 19 in |
Details
Item | Outdoor Grill |
Power Source | Gas |
Material | Aluminized Steel, Stainless Steel |
Includes | Regulator |
Number of Burners | 4 |
Gas Type | Natural |
Control Type | Manual |
Heat Capacity | 40,000 BTU |
Gas Inlet | 3/4 in NPT |
Installation Type | Countertop |
Description
Outdoor Grill, Power Source Gas, Cooking Surface Depth 19 in, Cooking Surface Width 23 3/4 in, Overall Height 16 in, Overall Width 24 in, Overall Depth 27 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Number of Burners 4, Voltage Not Applicable, Wattage Not Applicable, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type Natural, Heat Capacity 40,000 BTU, Includes Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD VIBRATIONS Zero Gravity Trimmer Strap (415)
- PLANO 3700 ProLatch Stowaway *4-Pack (PLASM374)
- HONDA Carburetor (16100-Z4M-922)
- FLOWZONE Pump Microswitch (FZRAFT)
- VOLLRATH Brick, Grill (47710-1)
- BLACKSTONE BACON PRESS MEDIUM 10""L (5437)
- GOZNEY Brown Grill Cover (AA1788)
- HOLLAND BAR STOOL CO 60" New York Islanders Grill Cover (GC60NYIsln)
- YUKON GLORY Premium Grilling Basket (YG-500)
- AVENGER BBQ Tube Burner Weber Grills (7507)
- OLD SMOKEY Old Smokey #13TG 13 in. Replacement Top Grill (8405656)
- Vollrath Grill Accessories