Shop All Vacuum Pack Machines
Vollrath
Out Of Chamber Vacuum, 450 Watts
Mfr # 40858
Zoro # G5712095
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing Bar Length 12 3/16 in
- Voltage 120V AC
- Plug Type 5-15
- For Use With Vacuum Sealer Bags - Not Suitable for Liquids
- Overall Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 40858
- Zoro # G5712095
- UPC # 029419842766
- Country of Origin Italy
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 12 3/16 in |
Overall Height | 5 3/4 in |
Overall Width | 14 3/4 in |
Chamber Size L x W x D | No Chamber |
Overall Length | 11 11/16 in |
Overall Depth | 11 3/4 in |
Details
Item | Out-of-Chamber Vacuum Pack Machine |
Voltage | 120V AC |
Plug Type | 5-15 |
For Use With | Vacuum Sealer Bags - Not Suitable for Liquids |
Watts | 380 W |
Includes | 6 ft Cord |
Material | Stainless Steel |
Power Source | Electric |
Wattage | 380 W |
Weight | 15 lb |
Sealing Type | Out of Chamber |
Description
Out-of-Chamber Vacuum Pack Machine, Sealing Type Out of Chamber, Sealing Bar Length 12 3/16 in, Overall Height 5 3/4 in, Overall Width 14 3/4 in, Overall Depth 11 3/4 in, Voltage 120V AC, Wattage 380 W, For Use With Vacuum Sealer Bags - Not Suitable for Liquids, Includes 6 ft Cord, Material Stainless Steel, Plug Type 5-15, Power Source Electric, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Handwoven Basket, Oval, Natural, PK12 (1174W)
- GILES Assembly 20 X 12 Charcoal Filter (30248)
- COOKIES UNITED Cookies United Lemon Fan Cookie 6lbs (80010)
- CUBEWARE Cubeware 24oz. Round Container Black Base With Clear Vented Lid, PK150 (CO-624B)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (40813)
- VOLLRATH Vacuum Sealer Bag, 12 x 8, PK100 (40815)
- VOLLRATH Vacuum Sealer Bag, 6 In L, 12 In W, PK100 (40812)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (23852)
- VOLLRATH Vacuum Sealer Bag, 10 In L, 14 In W, PK100 (40814)
- VOLLRATH Vacuum Sealer Bag, 14 In L, 20 In W, PK100 (40818)
- FOODSAVER VACUUM SEALER ROLL 2PK (2185571)
- Vollrath Vacuum Pack Machines