Shop All Colanders and Strainers
Vollrath
One-Piece Skimmer
Mfr # 46970
Zoro # G0817275
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Length 12 5/8 in
- NSF Certified No
- Head Diameter 6 in
- Dishwasher Safe No
- Design 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46970
- Zoro # G0817275
- UPC # 029419393398
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Head Length | 12 5/8 in |
Head Diameter | 6 in |
Head Width | 6 in |
Details
Item | Skimmer |
NSF Certified | No |
Dishwasher Safe | No |
Design | 1 Piece |
Head Shape | Round |
Head Material | Stainless Steel |
Finish | Satin |
Gauge | Heavy |
Description
Skimmer, Handle Material Stainless Steel, Finish Satin, Design 1 Piece, Dishwasher Safe No, Gauge Heavy, Head Diameter 6 in, Head Length 12 5/8 in, Head Material Stainless Steel, Product Type Skimmer, Handle Length 12 5/8 in, Head Shape Round, Head Width 6 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- RAIN BIRD DIAPHRAGM RPLC KIT (DRK-CP)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (31641)
- VOLLRATH China Cap, Fine Mesh, Dia 12 (47168)
- VOLLRATH Wire Mesh Skimmer (47718)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- Vollrath Colanders and Strainers