Shop All Colanders and Strainers
Vollrath
One-Piece Skimmer
Mfr # 46969
Zoro # G0292056
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design 1 Piece
- Head Length 11 3/4 in
- Head Material Stainless Steel
- Head Width 4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46969
- Zoro # G0292056
- UPC # 029419393381
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Head Length | 11 3/4 in |
Head Width | 4 in |
Details
Item | Skimmer |
Design | 1 Piece |
Head Material | Stainless Steel |
Finish | Satin |
NSF Certified | No |
Gauge | Heavy |
Dishwasher Safe | No |
Head Shape | Round |
Description
Skimmer, Handle Material Stainless Steel, Finish Satin, Design 1 Piece, Dishwasher Safe No, Gauge Heavy, Head Length 11 3/4 in, Head Material Stainless Steel, Product Type Skimmer, Handle Length 11 3/4 in, Head Shape Round, Head Width 4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- FOLGERS COFFEE, MEDRST, 12OZ, PIONEER (FOL60514)
- ZORO SELECT Utility Tub, 9-1/3 gal. gal., Silver (3ANR9)
- PERLICK Swivel Spout - 10" For - Part# Pe40137-10 (PE40137-10)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- VOLLRATH 11 in Strainer (4605)
- VOLLRATH Colander, 8 Qt (47969)
- VOLLRATH Wire Mesh Skimmer (47719)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH Colander, 5 Qt (47965)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- Vollrath Colanders and Strainers