Shop All Warmers and Chillers
Vollrath
Ninth-Size Cover, Solid
Mfr # 75360
Zoro # G3211835
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Ninth
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- Oven Safe No
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75360
- Zoro # G3211835
- UPC # 029419038978
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Ninth |
Overall Length | 7 in |
Overall Depth | 7/8 in |
Overall Width | 4 5/16 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Oven Safe | No |
Dishwasher Safe | No |
Compatible Pan Type | Ninth Size |
Anti-Jam | No |
Freezer Safe | No |
Pan Shape | Rectangular |
Perforated/Solid | Solid |
NSF Certified | Yes |
Description
Steam Table Pan Cover, Overall Depth 7/8 in, Overall Length 7 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 5/16 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Ninth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Gasket, Door Bottom Ov310 (01-1M6493-00002)
- ELECTROLUX PROFESSIONAL Emergency Stop Switch (0K7433)
- HASTINGS HOME 100-percent Combed Cotton Dish Cloths Chevron Weave Dishtowels, (8 Pack-Multiple Colors) (800634GEM)
- LOGO BRANDS New York Islanders 14oz Relief Mug (819-C14RM)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Inset, 10.4 L (78204)
- APW W3V W3V Countertop Warmer (W-3V)
- Vollrath Warmers and Chillers