Shop All Trash & Recycling Container Parts
Vollrath
MT-1.5 Black Medium Flush-Mount Trash Receptacle Door
Mfr # 888MT15
Zoro # G111510853
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 888MT15
- Zoro # G111510853
- Country of Origin United States
- Category Trash & Recycling Container Parts
Description
Minimize the storage footprint in your food service establishment with the help of this Vollrath MT-1.5 black medium flush-mount trash receptacle door. Designed to be mounted flush within counters this receptacle door optimizes your use of limited space allowing you to simplify and conceal trash storage within low counter spaces. The door's spring-loaded design makes it easy to open and swing closed firmly after use.This door features an imprinted trash-only symbol that clearly designates its proper use. Featuring a molded thermoplastic construction this nearly indestructible door delivers high impact resistance and assures longevity of use in your commercial establishment. The model's black color and rugged textured surface resist and hide abrasion and fingerprints ensuring that this model and your trash receptacle maintain a professional appearance.Overall Dimensions:Width: 13 1/4''Depth: 2 1/4''Height: 7 1/2''Cut-Out Dimensions:Length: 12 5/16''Width: 6 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Oil, White, Polyester (WSO815)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- ROOTO 2 Lb. Crystal Commercial Drain Cleaner (1033)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- RUBBERMAID COMMERCIAL Back Panel Kit (FG6189L2BLA)
- RUBBERMAID COMMERCIAL Hinge (FG3975L90000)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- HLS COMMERCIAL 3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant (HLSKERCCOMP3)
- Vollrath Trash & Recycling Container Parts