Shop All Meat Grinders
Vollrath
Meat Grinder, 22 x 11 x 20 in, SS
Mfr # 40744
Zoro # G108661957
product price: $2,141.99
/ea
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Silver
- Overall Width 20 in
- Overall Height 22 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 40744
- Zoro # G108661957
- UPC # 029419719303
- Country of Origin Taiwan, Province of China
- Category Meat Grinders
Dimensions
Overall Width | 20 in |
Overall Height | 22 in |
Overall Length | 11 in |
Cord Length | 6 in |
Chute Diameter | 2 1/4 in |
Grinder Hole Size | 1/8 in, 5/16 in, 1/2 in |
Details
Item | Meat Grinder |
Voltage | 110V AC |
Color | Silver |
Material | Stainless Steel |
Includes | (2) Grinder Plates, Feed Stick, Stuffer |
Horsepower | 1 1/2 hp |
Current | 8 A |
Flow Rate | 528 lb/hr |
Includes Handle | Yes |
Dishwasher Safe Components | Yes |
NSF Certified | Yes |
Description
Meat Grinder, Chute Diameter 2 1/4 in, Color Silver, Cord Length 6 in, Current 8 A, Dishwasher Safe Components Yes, Flow Rate 528 lb/hr, Grinder Hole Size 1/8 in, 5/16 in, 1/2 in, Horsepower 1 1/2 hp, Includes (2) Grinder Plates, Feed Stick, Stuffer, Includes Handle Yes, Material Stainless Steel, NSF Certified Yes, Overall Height 22 in, Overall Length 11 in, Overall Width 20 in, Voltage 110V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENCKELS 8 in. L Stainless Steel Bread Knife 1 pc (19549-213)
- ZORO SELECT Sandwich Bag, 7"L x 7"W, PK1000 (3CTZ3)
- RINNAI Kit, Hex, Rl75I, V75I, V65I-Vc(No C (104000236)
- RHINO COFFEE GEAR 3 oz Double-Spout Shot Glass w/ Handle (RHSGDS)
- AMERICAN EAGLE AE-G12N/43 #12 Meat Grinder Sausage Stuffing Funnel For AE-G12N/G12NH (AE-G12N/43)
- AMERICAN EAGLE AE-TS12H Meat Tenderizer Stripper Comb Set (2 Combs included) (AE-TS12H/01-F)
- WESTON Weston 36-2201-W Meat Grinder, 3 to 4 lb Grind (36-2201-W)
- AMERICAN EAGLE AE-MC12N 1/2" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1/2)
- AMERICAN EAGLE AE-MC12N 1" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1)
- AMERICAN EAGLE AE-G12N/44 Meat Pusher For Commercial Meat Grinders AE-G12N, AE-G22N (AE-G12N/44)
- AMERICAN EAGLE AE-G12N/13 Teflon Washer For Commercial Meat Grinders AE-G12N & AE-G22N (AE-G12N/13)
- Vollrath Meat Grinders