Shop All Measuring Utensils
Vollrath
Measuring Cup Set
Mfr # 47054
Zoro # G3458183
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/8 cup / 1/4 cup / 1/2 cup
- Material Stainless Steel
- Color Gray
- Includes 1/2 Cup, 1/4 Cup, 1/8 Cup
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47054
- Zoro # G3458183
- UPC # 029419396467
- Country of Origin China
- Category Measuring Utensils
Details
Item | Three-Piece Measuring Scoop Set |
Capacity | 1/8 cup / 1/4 cup / 1/2 cup |
Material | Stainless Steel |
Color | Gray |
Includes | 1/2 Cup, 1/4 Cup, 1/8 Cup |
NSF Certified | Yes |
Number of Pieces | 4 |
Graduation Subdivisions | 1/2 cup, 1/4 cup, 1/8 cup |
Dry/Liquid | Dry, Liquid |
Product Type | Scoop Set |
Description
Three-Piece Measuring Scoop Set, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1/2 Cup, 1/4 Cup, 1/8 Cup, Capacity 0.125 C, 0.25 C, 0.5 C, Dry/Liquid Dry, Liquid, Product Type Scoop Set, Graduation Subdivisions 1/2 cup, 1/4 cup, 1/8 cup, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Lip Seal For - Part# Sc02-2978-01 (SC02-2978-01)
- LIBBYS Libby Medium Sliced Carrots 14.5 oz., PK24 (F003710093578)
- COLEMAN Beverage Jug, Plastic, Blue/White, 1 gal (2158645)
- IMPERIAL COOKING EQUIPMENT Adapter (37063)
- VOLLRATH 1 Tbs Stainless Steel Measuring Spoon (47076)
- VOLLRATH Oval Measuring Scoop, 1 Cup (47059)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- VOLLRATH Aluminum Measuring Cup, 2 Qt (68351)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- VOLLRATH Urn Cup, 4 Qt (79540)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Quart (FG321600CLR)
- Vollrath Measuring Utensils