Shop All Bakeware
Vollrath
Loaf Pan, Aluminum, Non-Stick, 3 lb.
Mfr # S5433
Zoro # G3727211
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 1/4 in W x 8 1/2 in L x 3 1/8 in D
- Color Silver
- Capacity 3 lb
- Type 3 lb
- Material Non-Stick Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 1/4 in W x 8 1/2 in L x 3 1/8 in D |
Overall Width | 3 1/8 in |
Details
Item | Loaf Pan |
Color | Silver |
Capacity | 3 lb |
Type | 3 lb |
Material | Non-Stick Aluminum |
Bakeware and Roast Pans Product Group | Bread Pans |
Standards | NSF Certified |
Gauge | 12 |
Oven Safe | Yes |
Pan Style | Loaf Pan |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Loaf Pan, Gauge 12 ga, Material Non-Stick Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 48 oz, Color Silver, Overall Length 8 1/2 in, Overall Width 3 1/8 in, Overall Depth 4 1/4 in, NSF Certified Yes, Pan Style Loaf Pan
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- ELECTROLUX Dairy Door (240337712)
- NATIONAL HARDWARE Hvy Duty Flip Latch Blk (N109-001)
- VOLLRATH Perforated Spoodle, 3 Oz (6422320)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- VOLLRATH 1/4 Size Wear-Ever 16 Gauge Aluminum Sheet Pan (5220)
- VOLLRATH Wire Grate, Half-Size, 11-1/8x8-13/16x3/4 (20228)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid (52069)
- VOLLRATH False Bottom, Half-Size, 7-1/2 x10-1/2 (20200)
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl (47930)
- TABLECRAFT Mini Round Skillet, 12 OZ (CW30108)
- Vollrath Bakeware