Shop All Serving Utensils
Vollrath
Ladle, Cap 3/4 Oz
Mfr # 4987520
Zoro # G2978184
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.75 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Plastic-Coated Antimicrobial
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 4987520
- Zoro # G2978184
- UPC # 029419677290
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 10 in |
Utensil Width | 1 2/3 in |
Bowl Diameter | 1 11/16 in |
Details
Item | Jacob's Pride Ladle |
Serving Utensil Capacity | 0.75 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Plastic-Coated Antimicrobial |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Jacob's Pride Ladle |
Pour Spout | No |
Finish | Unfinished |
Handle Coating | Antimicrobial |
Description
Jacob's Pride Ladle, Handle Length 9 in, Overall Length 10 in, Material Stainless Steel, Finish Unfinished, Handle Coating Antimicrobial, Product Type Jacob's Pride Ladle, Bowl Diameter 1 11/16 in, Capacity 1.5 oz, Color Black, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO REFRIGERATOR VENT BASE, BLACK (42164)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK96 PK (12434812)
- CRESTWARE Basting Spoon, Stainless Steel, 21 in. L (SD21)
- AMERICAN RANGE Burner (A14011)
- VOLLRATH Slotted Spoon, 15 In (46985)
- VOLLRATH Slotted High Ht. Spoon, Black (5284320)
- VOLLRATH Utility Tong, L 12 In (47113)
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- VOLLRATH Pom Tong, L 12 In (47112)
- VOLLRATH Ladle, Cap 6 Oz (4980620)
- TABLECRAFT Solid Turner, 13-3/4" (5313)
- Vollrath Serving Utensils