Shop All Serving Utensils
Vollrath
Ladle, Cap 1/2 Oz
Mfr # 46810
Zoro # G0490497
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.50 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46810
- Zoro # G0490497
- UPC # 029419098408
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 12 1/8 in |
Utensil Width | 1 15/16 in |
Bowl Diameter | 1 15/16 in |
Details
Item | Ladle |
Serving Utensil Capacity | 0.50 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Pour Spout | No |
Handle Coating | Uncoated |
Product Type | Ladle |
Finish | Mirror |
Description
Ladle, Handle Length 11 in, Overall Length 12 1/8 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 1 15/16 in, Capacity 0.5 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BAKING SODA Arm & Hammer Value Size Pure Baking Soda 64 oz. Box, PK6 (01170)
- SERVICE IDEAS Syrup Dispenser, 16 oz, White/Clear (SY916WH)
- FRYMASTER Pilot Orifice Nat .026 (8100811)
- HATCO Toggle Switch 1/2 Spst (02.19.016.00)
- VOLLRATH Solid Basting Spoon, 21 In (46995)
- VOLLRATH Disher, Gray (47140)
- VOLLRATH Disher, Dark Blue (47143)
- VOLLRATH 6 oz Ladle (4980610)
- VOLLRATH 4Oz. Stainless Steel Ladle (46814)
- VOLLRATH SS Scoop, 52 Oz Cap (92110)
- BON CHEF Ez Use Banquet Slotted Serving Spoon W/Hollow Coolhandle 9-3/4 - Rose Gold Matte (9464RGM)
- Vollrath Serving Utensils