Shop All Serving Utensils
Vollrath
Ladle, Cap 1 Oz
Mfr # 46811
Zoro # G3356823
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 46811
- Zoro # G3356823
- UPC # 029419098415
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 12 1/8 in |
Utensil Width | 1 15/16 in |
Bowl Diameter | 2 1/8 in |
Details
Item | Ladle |
Serving Utensil Capacity | 1.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Ladle |
Finish | Mirror |
Pour Spout | No |
Handle Coating | Uncoated |
Description
Ladle, Handle Length 11 in, Overall Length 12 1/8 in, Material Stainless Steel, Finish Mirror, Handle Coating Uncoated, Product Type Ladle, Bowl Diameter 2 1/8 in, Capacity 1 oz, Color Silver, Pour Spout No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Touch Up Paint (WR97X243)
- FRIGIDAIRE Belt (134503600)
- BACKPACKERS PANTRY LOUISIANA BEANS & RICE, 1-SERVE, GLUTEN FREE AND VEGAN (6 POUCHES) (1018299)
- ROBOT COUPE Vegetable Pusher R2 Dice (101863S)
- VOLLRATH Utility Tong, L 7 In (47007)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- VOLLRATH Perforated Spoodle, 1 Oz (6422120)
- VOLLRATH Ladle, Cap 3 Oz (46813)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- VOLLRATH SS Scoop, 52 Oz Cap (92110)
- MERCER CUTLERY Fork, 6 in (M23620)
- Vollrath Serving Utensils