Shop All Warmers and Chillers
Vollrath
Inset Cover, Slotted
Mfr # 78200
Zoro # G1028553
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Product Type Double Boiler Inset Cover
- NSF Certified Yes
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 78200
- Zoro # G1028553
- UPC # 029419039425
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Height | 1 1/8 in |
Inside Diameter | 10 1/4 in |
Details
Item | Double Boiler Inset Cover |
Material | Stainless Steel |
Color | Silver |
Product Type | Double Boiler Inset Cover |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Freezer Safe | No |
Description
Double Boiler Inset Cover, Product Type Double Boiler Inset Cover, Capacity Not Applicable, Dishwasher Safe No, Freezer Safe No, Inside Diameter 10 1/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS O-Ring, Plunger (Twist Waste) (010389-45)
- HEATMAX HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer (301824)
- WHIRLPOOL Drum Belt (WPY312959)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Rethermalizer, L 13 3/4 (72020)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- Vollrath Warmers and Chillers