Shop All Warmers and Chillers
Vollrath
Inset Cover, Slotted
Mfr # 78160
Zoro # G3418947
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Product Type Slotted Inset Cover
- Overall Height 1 1/8 in
- Inside Diameter 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 78160
- Zoro # G3418947
- UPC # 029419039388
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Height | 1 1/8 in |
Inside Diameter | 5 7/8 in |
Details
Item | Slotted Inset Cover |
Material | Stainless Steel |
Color | Silver |
Product Type | Slotted Inset Cover |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Description
Slotted Inset Cover, Product Type Slotted Inset Cover, Capacity 3 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 5 7/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Fan Motor (12-2651-01)
- KASON ® - 10172000006Latch With Strike For - Part# 172-06 (172-06)
- ALLIANCE BELT DRIVE-MICRO-V (804985)
- VOLLRATH 12 in Antimicrobial Kool-Touch Pom Tong (47322)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset Cover, Slotted (78150)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Inset Cover, Hinged (47490)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- Vollrath Warmers and Chillers