Shop All Warmers and Chillers
Vollrath
Inset Cover, Hinged
Mfr # 47490
Zoro # G2255111
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Diameter 11 7/16 in
- Product Type Hinged Inset Cover
- Oven Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47490
- Zoro # G2255111
- UPC # 029419100842
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Diameter | 11 7/16 in |
Overall Height | 7/8 in |
Inside Diameter | 10 in |
Details
Item | Hinged Inset Cover |
Material | Stainless Steel |
Color | Silver |
Product Type | Hinged Inset Cover |
Oven Safe | No |
NSF Certified | No |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Hinged Inset Cover, Product Type Hinged Inset Cover, Capacity Not Applicable, Dishwasher Safe No, Freezer Safe No, Inside Diameter 10 in, Material Stainless Steel, NSF Certified No, Oven Safe No, Overall Height 7/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN RECIPE Golden Recipe Spicy Harvest Snack Mix 5.75 oz., PK8 (7617)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-AP)
- PERFECT TOUCH Perfect Touch 12 oz. Coffee Haze Insulated Paper Hot Cup, PK1000 (5342CD)
- CAMBRO 8 qt CamSquare® Food Storage Container (8SFSPP190)
- VOLLRATH Rethermalizer, L 13 3/4 (72020)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Warmer, L 21 3/4 (71001)
- Vollrath Warmers and Chillers