Shop All Warmers and Chillers
Vollrath
Inset Cover, Hinged
Mfr # 47488
Zoro # G0592742
original price:
$56.09
12% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Diameter 9 5/8 in
- Product Type Hinged Inset Cover
- Oven Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47488
- Zoro # G0592742
- UPC # 029419100835
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Diameter | 9 5/8 in |
Overall Height | 3/4 in |
Inside Diameter | 8 1/4 in |
Details
Item | Hinged Inset Cover |
Material | Stainless Steel |
Color | Silver |
Product Type | Hinged Inset Cover |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Hinged Inset Cover, Product Type Hinged Inset Cover, Capacity Not Applicable, Dishwasher Safe No, Freezer Safe No, Inside Diameter 8 1/4 in, Material Stainless Steel, NSF Certified No, Oven Safe No, Overall Height 3/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Spring 5-3/4 (42)
- PITCO Filters, Oil , Env, 14-1/4X22-1/2" Pk (A7025301)
- INTERNATIONAL COMFORT PRO Airswitch (1170911)
- FAGOR COMMERCIAL Heater Evaporator Defrost (12190545)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- Vollrath Warmers and Chillers