Shop All Warmers and Chillers
Vollrath
Inset Cover, Hinged
Mfr # 47486
Zoro # G0373457
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Diameter 7 1/2 in
- Product Type Hinged Inset Cover
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47486
- Zoro # G0373457
- UPC # 029419100811
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Diameter | 7 1/2 in |
Overall Height | 7/8 in |
Inside Diameter | 9 1/2 in |
Details
Item | Hinged Inset Cover |
Material | Stainless Steel |
Color | Silver |
Product Type | Hinged Inset Cover |
Dishwasher Safe | No |
Oven Safe | No |
NSF Certified | No |
Freezer Safe | No |
Description
Hinged Inset Cover, Product Type Hinged Inset Cover, Capacity Not Applicable, Dishwasher Safe No, Freezer Safe No, Inside Diameter 9 1/2 in, Material Stainless Steel, NSF Certified No, Oven Safe No, Overall Height 7/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIFASTER Power Switch Replacement - N350/N450 (129)
- LANCER BRASS HEX NIPPLE 3/4 MPT X 3/4 (112XJ)
- GARLAND Infrared Burner (222011-1)
- VULCAN HART Orifice, Spud Nat (00-010901-00044)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Inset Cover, Hinged (47490)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Warmer, L 21 3/4 (71001)
- HOLLY-TONE Holly Tone Food 8# (HT8)
- Vollrath Warmers and Chillers