Shop All Warmers and Chillers
Vollrath
Inset, 3.9 L
Mfr # 78174
Zoro # G1733225
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.125 qt
- Material Stainless Steel
- Color Silver
- Depth 4 7/8 in
- Fits Opening 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 78174
- Zoro # G1733225
- UPC # 029419706273
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 4 7/8 in |
Diameter | 9 7/16 in |
Pan Size | Round |
Inside Diameter | 8 1/2 in |
Overall Height | 4 7/8 in |
Details
Item | Inset |
Capacity | 4.125 qt |
Material | Stainless Steel |
Color | Silver |
Fits Opening | 8 1/2 in |
Product Type | Inset |
Dishwasher Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Oven Safe | No |
Description
Inset, Product Type Inset, Capacity 4.13 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 8 1/2 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 4 7/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Reduced Sugar Froot Loops Cereal 1 oz. Bowl, PK96 (3800078788)
- VOLLRATH Transport Pan, Full-Size (30025)
- STAR MANUFACTURING Light Signal Glo Dot Red (2J-30385)
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Table Cover, Half-Size (75025)
- WARING COMMERCIAL Burner, 1 Element, 1300 Watts (WEB300)
- Vollrath Warmers and Chillers