Shop All Warmers and Chillers
Vollrath
Inset, 3.9 L, 7-7/16 In. Dia.
Mfr # 78164
Zoro # G1360712
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.125 qt
- Material Stainless Steel
- Color Silver
- Depth 8 3/16 in
- Fits Opening 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 78164
- Zoro # G1360712
- UPC # 029419039395
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 8 3/16 in |
Diameter | 7 7/16 in |
Pan Size | Round |
Inside Diameter | 6 1/2 in |
Overall Height | 8 1/4 in |
Details
Item | Inset |
Capacity | 4.125 qt |
Material | Stainless Steel |
Color | Silver |
Fits Opening | 6 1/2 in |
Product Type | Inset |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Freezer Safe | No |
Description
Inset, Product Type Inset, Capacity 4.13 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 1/2 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 8 1/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Bowl /Bar Juicer (016992)
- KRUSTEAZ Krusteaz Professional Buttermilk Biscuit Mix 25lbs (734-0360)
- CAINS Cains 1 gal. Mayonnaise, PK4 (71E264G0194)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Warmer, L 21 3/4 (71001)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- Vollrath Warmers and Chillers