Shop All Warmers and Chillers
Vollrath
Inset, 10.4 L
Mfr # 78204
Zoro # G2485305
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 qt
- Material Stainless Steel
- Color Silver
- Fits Opening 10 1/2 in
- Pan Size Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 78204
- Zoro # G2485305
- UPC # 029419039432
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Pan Size | Round |
Inside Diameter | 10 1/4 in |
Overall Height | 8 1/8 in |
Details
Item | Inset |
Capacity | 11 qt |
Material | Stainless Steel |
Color | Silver |
Fits Opening | 10 1/2 in |
Product Type | Inset |
Freezer Safe | No |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Inset, Product Type Inset, Capacity 11 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 10 1/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 8 1/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSATIONS 7.75" Striped Paper Smoothie Straws, 7.75", 480PK (340466)
- ALLIANCE MTR D 120-230/6/1&100-200/5/1 (70337801P)
- KELLOGGS Kellogg's All Bran Complete Wheat Flakes Cereal 43 oz. Bag, PK4 (3800000691)
- CRESTWARE Sheet Pan Cover, Plastic, 9"x13" (SPC913)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Rethermalizer, L 13 3/4 (72020)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- Vollrath Warmers and Chillers