Shop All Warmers and Chillers
Vollrath
Induction Rethermalizer, Red, 7 qt.
Mfr # 7470140
Zoro # G9373883
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Voltage 120V AC
- Material Aluminum, Plastic
- Watts 800
- Amps 6.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 7470140
- Zoro # G9373883
- UPC # 029419972906
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Depth | 6 7/8 in |
Width | 11 7/8 in |
Height | 13 1/2 in |
Cord Length | 6 ft |
Overall Height | 13 1/2 in |
Overall Depth | 11 1/4 in |
Overall Width | 11 in |
Details
Item | Induction Rethermalizer |
Capacity | 7 qt |
Voltage | 120V AC |
Material | Aluminum, Plastic |
Watts | 800 |
Amps | 6.7 A |
Color | Red |
Operating Temp. Range | 0 Degrees to 190 Degrees F |
Includes | Induction-Ready Inset, Slotted Hinged Cover |
Holds | Food |
Product Type | Rethermalizer |
Weight | 15 lb |
Wattage | 800 W |
Current | 6.7 A |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 190 Degrees F |
Description
Induction Rethermalizer, Product Type Rethermalizer, Capacity 7 qt, Overall Height 13 1/2 in, Overall Width 11 in, Overall Depth 11 1/4 in, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 0 Degrees F, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Aluminum, Plastic, Color Red, Cord Length 6 ft, Includes Induction-Ready Inset, Slotted Hinged Cover, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Air Inlet Filter For - Part# 16.01.662P (16.01.662P)
- GENESIS E-Z Open Vent Gskt. No Adhesiv (EOV GNA)
- CRESTWARE Sauce Pan, 1 qt, Aluminum (PAN1)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- Vollrath Warmers and Chillers