Shop All Ovens and Ranges
Vollrath
Induction Range, Ceramic Glass, Electric
Mfr # MPI4-1800S
Zoro # G808661769
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 120V AC
- Number of Stations 1
- Overall Width 13 3/8 in
- Includes Temperature Control Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # MPI4-1800S
- Zoro # G808661769
- UPC # 671080870885
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width | 13 3/8 in |
Cord Length | 6 ft |
Overall Depth | 17 3/4 in |
Overall Height | 3 1/2 in |
Maximum Pan Size | 12 in |
Details
Item | Induction Range |
Power Source | Electric |
Voltage | 120V AC |
Number of Stations | 1 |
Includes | Temperature Control Probe |
Standards | FCC, UL, UL EPH Classified |
Plug Type | 5-15 |
Case Material | Stainless Steel |
Display Type | Touch Screen |
Top Material | Ceramic Glass |
Weight | 19 lb |
Wattage | 1,800 W |
Minimum Operating Temperature | 80 Degrees F |
Current | 15 A |
Description
Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 17 3/4 in, Overall Height 3 1/2 in, Overall Width 13 3/8 in, Display Type Touch Screen, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 15 A, Includes Temperature Control Probe, Maximum Pan Size 12 in, Plug Type 5-15, Standards FCC, UL, UL EPH Classified, Wattage 1,800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door (W10404412)
- SOUTHBEND TERMOSTAT, HIGH LIMIT for Southbend (4914-1)
- WILTON Wilton 56062-6 Wilton Perfect Results Medium Cookie Pan - Pack of 6 (56062-6)
- SOUTHBEND Signal Light 3/8" X 1-5/16" Red 125V (1161650)
- VOLLRATH Electric Induction Range (59500P)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- VOLLRATH CO Vollrath® Cayenne 36" Thermostatically Controlled Gas Griddle, 40723, 84000 BTU, 36"X27"X16" (40723)
- SAFTCART Propane Cart, M - L, 29" W x 55" H, 51 lb. (7325-S)
- UNIVEX Univex Electric Multi-Purpose Oven, 6 Trays, 10 kw, 208/240V, Digital Control (MP6TE)
- Vollrath Ovens and Ranges