Shop All Ovens and Ranges
Vollrath
Induction Range, Ceramic Glass, Electric
Mfr # HPI4-3800
Zoro # G508661571
product price: $3,255.99
/ea
Free Shipping & Returns
$3,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 208 to 240V AC
- Number of Stations 1
- Overall Width 16 1/2 in
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # HPI4-3800
- Zoro # G508661571
- UPC # 671080870816
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width | 16 1/2 in |
Cord Length | 6 ft |
Overall Height | 5 1/8 in |
Overall Depth | 19 3/8 in |
Maximum Pan Size | 14 in |
Details
Item | Induction Range |
Power Source | Electric |
Voltage | 208 to 240V AC |
Number of Stations | 1 |
Case Material | Stainless Steel |
Includes | Temperature Control Probe |
Top Material | Ceramic Glass |
Display Type | Touch Screen |
Plug Type | 6-20 |
Standards | cULus, FCC, UL EPH Classified |
Minimum Operating Temperature | 80 Degrees F |
Current | 15.8 A |
Wattage | 3,800 W |
Weight | 27 lb |
Description
Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 19 3/8 in, Overall Height 5 1/8 in, Overall Width 16 1/2 in, Display Type Touch Screen, Number of Stations 1, Voltage 208 to 240V AC, Case Material Stainless Steel, Cord Length 6 ft, Current 15.8 A, Includes Temperature Control Probe, Maximum Pan Size 14 in, Plug Type 6-20, Standards cULus, FCC, UL EPH Classified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Spring(Gas)Mechanism(Ver Ical) (877KIT)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- GREY POUPON Grey Poupon Classic Dijon Mustard 8 oz. Jar, PK12 (10054400000259)
- TELL Latch 2-3/4 Ungrd Ballvr (CL100183)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- VOLLRATH Electric Induction Range (59500P)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- ULTRASITE Adjustable Powder Coated Steel Fire Ring (612)
- COOKING PERFORMANCE GROUP CPG-SP-18-N Natural Gas Stock Pot Range - 80000 BTU (351CPGSP18N)
- Vollrath Ovens and Ranges