Shop All Warmers and Chillers
Vollrath
Heated Shelves, 36 x 20
Mfr # 7277036
Zoro # G0741431
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material Stainless Steel
- Watts 535 W
- Amps 4.5 A
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 7277036
- Zoro # G0741431
- UPC # 029419691418
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 20 in |
Height | 1 in |
Length | 36 in |
Overall Height | 2 3/4 in |
Overall Width | 36 in |
Overall Depth | 20 in |
Details
Item | Warming Shelf |
Voltage | 120V AC |
Material | Stainless Steel |
Watts | 535 W |
Amps | 4.5 A |
Surface Material | Stainless Steel |
Standards | cULus, NSF |
Plug Type | 5-15 |
Alignment | Left |
Current | 4.5 A |
Features | Durable Rope-Style Heating Element for Even Heating, Front and Back Heat Zones, Smooth Top with Welded Corners, Thermostatically Controlled Unit |
Minimum Operating Temperature | 140 Degrees F |
Wattage | 535 W |
Power Source | Electric |
Description
Warming Shelf, Overall Height 2 3/4 in, Overall Width 36 in, Overall Depth 20 in, Wattage 535 W, Voltage 120V AC, Current 4.5 A, Features Durable Rope-Style Heating Element for Even Heating, Front and Back Heat Zones, Smooth Top with Welded Corners, Thermostatically Controlled Unit, Minimum Operating Temperature 140 Degrees F, Plug Type 5-15, Power Source Electric, Standards cULus, NSF, Surface Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Temperature Sensor, Scotsman Ice Makers (11-0515-21)
- MELITTA USA Basket Filter 4-6C 200Ct (62914)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# 7000287-Hmp6W (7000287-HMP6W)
- Vollrath Warmers and Chillers