Shop All Warmers and Chillers
Vollrath
Half-Size Cover, Solid
Mfr # 75120
Zoro # G3117116
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Fits Pan Size Half
- Product Type Steam Table Pan Cover
- Anti-Jam No
- Pan Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75120
- Zoro # G3117116
- UPC # 029419038862
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Half |
Overall Length | 10 7/16 in |
Overall Width | 12 3/4 in |
Overall Depth | 1 1/8 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Anti-Jam | No |
Pan Shape | Rectangular |
Dishwasher Safe | No |
Compatible Pan Type | Half Size |
Freezer Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Perforated/Solid | Solid |
Description
Steam Table Pan Cover, Overall Depth 1 1/8 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Fryer Pucks (5/Pk) Pk (81498)
- FRYMASTER 8071067 Connctr2p Plug 94v-2 Wht Male (HP8071067)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- HOSHIZAKI Evaporator Cover 1 (413446-01)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset Cover, Hinged (47486)
- SPRING USA CBS Adapting Ring, (1) Two-Thirds Size (374-651/23)
- Vollrath Warmers and Chillers