Shop All Measuring Utensils
Vollrath
Graduated Measure, 1/2 Qt
Mfr # 95160
Zoro # G1163504
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 qt
- Material Stainless Steel
- Color Gray
- NSF Certified Yes
- Overall Height 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 95160
- Zoro # G1163504
- UPC # 029419040360
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 3 3/16 in |
Details
Item | Graduated Measure |
Capacity | 1/2 qt |
Material | Stainless Steel |
Color | Gray |
NSF Certified | Yes |
Graduation Subdivisions | 1 cubic cm, 1 oz |
Number of Pieces | 1 |
Product Type | Measuring Cup |
Dry/Liquid | Dry, Liquid |
Description
Graduated Measure, Diameter 3 1/2 in, Overall Height 4 9/16 in, Material Stainless Steel, Color Gray, Handle Length 3 9/16 in, Number of Pieces 1, Capacity 16 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cubic cm, 1 oz, Overall Width 3 3/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Valve, 240V Horton S30 (01107515)
- PERLICK Sl2 Door Handle (63931)
- DAKOTA GROWERS Dakota Growers Fettuccini 20" Long Pasta 10lbs (6738796164)
- HILLPHOENIX Ld, Shf, Cl4, 30K, L48, Std (P105958E)
- VOLLRATH 1 Tbs Stainless Steel Measuring Spoon (47076)
- VOLLRATH Oval Measuring Scoop, 1 Cup (47059)
- VOLLRATH Graduated Measure, 2 Qt (95640)
- VOLLRATH Urn Cup, 4 Qt (79540)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- Vollrath Measuring Utensils