Shop All Measuring Utensils
Vollrath
Graduated Measure, 1 Qt
Mfr # 95320
Zoro # G3407826
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Stainless Steel
- Color Gray
- Overall Width 6 1/4 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 95320
- Zoro # G3407826
- UPC # 029419040377
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Overall Width | 6 1/4 in |
Overall Height | 5 1/8 in |
Details
Item | Graduated Measure |
Capacity | 1 qt |
Material | Stainless Steel |
Color | Gray |
NSF Certified | Yes |
Product Type | Measuring Cup |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 1 cubic cm, 1 oz |
Number of Pieces | 1 |
Description
Graduated Measure, Diameter 4 9/16 in, Overall Height 5 1/8 in, Material Stainless Steel, Color Gray, Handle Length 3 9/16 in, Number of Pieces 1, Capacity 0.5 L, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cubic cm, 1 oz, Overall Width 6 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTION PAC Portion Pac Chopped Onions 9g Packet, PK200 (00716037955700)
- TRUE Power Supply, 24Vdc 20W I2Systems (216945)
- LEER Evaporator Kit Complete-White (5349040)
- TURBOCHEF Svc Kit, Door Hinge , Encore (ENC-3015-1)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- VOLLRATH Oval Measuring Scoop, 1 Cup (47059)
- VOLLRATH Aluminum Measuring Cup, 1 Qt (68296)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Oval Measuring Scoop, 1/4 Cup (47056)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- ARAVEN MEASURING CUP POLYPROPYLENE 2.1qt TRANSPARENT (02365)
- Vollrath Measuring Utensils