Shop All Serving Utensils
Vollrath
Funnel, 32 oz.
Mfr # 84770
Zoro # G0985494
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- NSF Certified No
- Overall Height (In.) 7 1/4 in
- Capacity (Oz.) 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 84770
- Zoro # G0985494
- UPC # 029419040193
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Height (In.) | 7 1/4 in |
Dia. (In.) | 6 3/4 in |
Details
Item | Funnel |
Material | Stainless Steel |
Dishwasher Safe | No |
NSF Certified | No |
Capacity (Oz.) | 32 oz |
Handle Included | No |
Description
Funnel, Material Stainless Steel, Product Type Funnel, Capacity 32 oz, Dishwasher Safe No, Handle Included No, Overall Height 7 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermopile 36" (101934/N32/MOD A)
- STERO DISHWASHER Contac Aux C320Kg1 1 N/O Ch (P47-5517)
- CRESTWARE Fry Pan Cover, Aluminum, 8 In (FRYDC07)
- CAFEXPRESS French Vanilla Cappuccino Powder, 2 Lb Bags, PK6 PK (014265)
- VOLLRATH Solid Spoodle, 2 Oz (6412220)
- VOLLRATH 4Oz. Stainless Steel Ladle (46814)
- VOLLRATH Utility Tong, Blk Handle (4781620)
- VOLLRATH Squeeze Disher, 2 oz., SS, Royal Blue (47395)
- VOLLRATH 12 in Antimicrobial Kool-Touch Pom Tong (47322)
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- CARLISLE FOODSERVICE Paddle Scraper, 60", SS, PK6 (40359)
- Vollrath Serving Utensils