Shop All Fryers
Vollrath
Fryer
Mfr # CF4-3600DUAL
Zoro # G108662008
product price: $1,965.99
/ea
Free Shipping & Returns
$1,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 lb
- Overall Depth 20 7/8 in
- Overall Width 23 1/4 in
- Overall Height 16 in
- Voltage 208 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 20 7/8 in |
Overall Width | 23 1/4 in |
Overall Height | 16 in |
Details
Item | Fryer |
Capacity | 15 lb |
Voltage | 208 to 240V AC |
Power Source | Electric |
Includes | (2) Night Covers, (4) Wire Baskets |
Material | Stainless Steel |
Wattage | 3,600 W |
Plug Type | 6-15P |
Number of Fry Pots | 2 |
Description
Fryer, Capacity 15 lb, Number of Fry Pots 2, Overall Height 16 in, Overall Width 23 1/4 in, Overall Depth 20 7/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 208 to 240V AC, Tank Capacity Not Applicable, Includes (2) Night Covers, (4) Wire Baskets, Plug Type 6-15P, Power Source Electric, Wattage 3,600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS Jack Link's Original Beef Stick 1.84 oz Pegged (10000029376)
- KEATING Gas Valve 1/2" (23625)
- HAPCO-ELMAR R1000WAL-Essential 3 Qt. Round Ice Bucket W/ Handles, Walnut, PK 36 (R1000WAL)
- ANTUNES ROUNDUP Toggle Switch 1/2 Dpst (4010111)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- NATIONAL PRESTO ELECTRIC GRIDDLE CERAMIC (07062)
- NATIONAL PRESTO GRIDDLE ELECT 19"" FOLDBL (07073)
- NUWAVE NuWave 6012664 6 qt. Duet Black Programmable Digital Air Fryer with Pressure Cooker (6012664)
- INSTANT BRANDS Vortex Black 8 qt Programmable Air Fryer (140-3090-01)
- VULCAN RESTAURANT EQUIPMENT Vulcan LG300-1, Freestanding Gas Fryer, 35-40 lb Oil Capacity, 90,000 BTU, Natural Gas, S/S (LG300-1)
- Vollrath Fryers