Shop All Fryers
Vollrath
Fryer, 15lb, 16"Hx23-1/4"W, SS, Electric
Mfr # CF4-3600
Zoro # G008662047
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 lb
- Overall Depth 20 7/8 in
- Overall Width 23 1/4 in
- Overall Height 16 in
- Voltage 208 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 20 7/8 in |
Overall Width | 23 1/4 in |
Overall Height | 16 in |
Details
Item | Fryer |
Capacity | 15 lb |
Voltage | 208 to 240V AC |
Power Source | Electric |
Material | Stainless Steel |
Includes | (2) Wire Baskets, Night Cover |
Number of Fry Pots | 1 |
Wattage | 3,600 W |
Plug Type | 6-15P |
Description
Fryer, Capacity 15 lb, Number of Fry Pots 1, Overall Height 16 in, Overall Width 23 1/4 in, Overall Depth 20 7/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 208 to 240V AC, Tank Capacity Not Applicable, Includes (2) Wire Baskets, Night Cover, Plug Type 6-15P, Power Source Electric, Wattage 3,600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Transformer 12V (30284L0200)
- SOUTHBEND Burner Orifice 3/8-27 #56 (1008756)
- BUNN Lid, Oval Reservoir For Bunn - Part# Bu34093.0000 (BU34093.0000)
- OLINDA Jumbo California Queen Pitted Olive 110/120 1 gal. PET Jars, PK4 (62015)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- VOLLRATH Fryer (CF4-3600DUAL)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- Vollrath Fryers