Shop All Fryers
Vollrath
Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric
Mfr # CF2-3600DUAL
Zoro # G008661972
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Overall Depth 17 1/8 in
- Overall Width 23 in
- Overall Height 12 5/8 in
- Voltage 208 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 17 1/8 in |
Overall Width | 23 in |
Overall Height | 12 5/8 in |
Details
Item | Fryer |
Capacity | 10 lb |
Voltage | 208 to 240V AC |
Power Source | Electric |
Material | Stainless Steel |
Includes | (4) Wire Baskets |
Number of Fry Pots | 2 |
Plug Type | 6-15P |
Wattage | 3,600 W |
Description
Fryer, Capacity 10 lb, Number of Fry Pots 2, Overall Height 12 5/8 in, Overall Width 23 in, Overall Depth 17 1/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 208 to 240V AC, Tank Capacity Not Applicable, Includes (4) Wire Baskets, Plug Type 6-15P, Power Source Electric, Wattage 3,600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN 2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper, 2PK (TI-BERKD-2PK)
- ALLPOINTS Tongs, Tomato (9"L, S/S) (1371010)
- WHIRLPOOL Coil Surface Element (4392061)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Fryer (CF4-3600DUAL)
- NINJA AIR FRYER BLACK 1550W 11in. (AF101)
- CARNIVAL KING DFC18001 25 lb. Funnel Cake / Donut Fryer - 120V 1800W (382DFC18001)
- RISE BY DASH Blue 2 qt Air Fryer (RCAF160GBSK02)
- Vollrath Fryers