Shop All Fryers
Vollrath
Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric
Mfr # CF2-1800DUAL
Zoro # G708661968
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Overall Depth 17 1/8 in
- Overall Width 23 in
- Overall Height 12 5/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 17 1/8 in |
Overall Width | 23 in |
Overall Height | 12 5/8 in |
Details
Item | Fryer |
Capacity | 10 lb |
Voltage | 120V AC |
Power Source | Electric |
Includes | (4) Wire Baskets |
Material | Stainless Steel |
Number of Fry Pots | 2 |
Plug Type | 5-15P |
Wattage | 1,800 W |
Description
Fryer, Capacity 10 lb, Number of Fry Pots 2, Overall Height 12 5/8 in, Overall Width 23 in, Overall Depth 17 1/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 120V AC, Tank Capacity Not Applicable, Includes (4) Wire Baskets, Plug Type 5-15P, Power Source Electric, Wattage 1,800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BELT COG BX96 (F280353)
- VULCAN HART Thermocouple (20040)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- RANDELL Dipperwell (HDDWL102)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer (CF4-3600DUAL)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- WARING COMMERCIAL Night Cover, Used with 6DVZ4, 6DVZ8 (NC100)
- NATIONAL PRESTO CoolDaddy Cool Touch Electric Deep Fryer (5442)
- TABLECRAFT Fry Basket, Blue (428)
- BACKYARD PRO BP4GEFS 4 Gallon Steel Liquid Propane Stationary Outdoor Deep Fryer - 90000 BTU (554BP4GEFS)
- Vollrath Fryers