Shop All Fryers
Vollrath
Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric
Mfr # CF2-3600
Zoro # G208661963
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Overall Depth 17 1/8 in
- Overall Width 10 3/4 in
- Overall Height 12 5/8 in
- Voltage 208 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 17 1/8 in |
Overall Width | 10 3/4 in |
Overall Height | 12 5/8 in |
Details
Item | Fryer |
Capacity | 10 lb |
Voltage | 208 to 240V AC |
Material | Stainless Steel |
Power Source | Electric |
Includes | (2) Wire Baskets |
Number of Fry Pots | 1 |
Plug Type | 6-15P |
Wattage | 3,600 W |
Description
Fryer, Capacity 10 lb, Number of Fry Pots 1, Overall Height 12 5/8 in, Overall Width 10 3/4 in, Overall Depth 17 1/8 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 375 Degrees F, Voltage 208 to 240V AC, Tank Capacity Not Applicable, Includes (2) Wire Baskets, Plug Type 6-15P, Power Source Electric, Wattage 3,600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- LINCOLN Quartz Element 208V 750W 26-1/4" (110776SP)
- BLOOMFIELD Signal Light1/2" Green 125V For - Part# 2J72671 (2J72671)
- EDLUND Parts Kit 203/266 (K006SP)
- VOLLRATH Fryer (CF4-3600DUAL)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- KALORIK Silver 3.2 qt Programmable Deep Fryer (FT 44247 BK)
- PITCO P14 55 lb. Portable Fryer Oil Filter Machine - 120V (614P14A)
- GALAXY EF10E 10 lb. Electric Countertop Fryer - 110V 1600W (177EF10E)
- Vollrath Fryers